S9589 - 4PACK 9W 30K Led A19

Satco

  • Special Order Item
  • $0.00 (Per 0)

  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9589
Manufacturer
Satco
Manufacturer's Part Number
S9589
Description
4PACK 9W 30K Led A19
Led Lamp, 3000 K, 800 LM Brightness (Lumens), 9 W, 120 V, Frosted, 10000 H Average Life, E26 Medium Base, Non Dimmable, 2-3/8 In Diameter, 4-3/16 In Height, 60 W, 0.71 LB
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Led Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095894 / 00045923095894
Weight per unit
0.933 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9 W
Voltage Rating
120 V
Material, Color, and Finish
color temperature
3000 k
Finish
Frosted
Base Type
E26 Medium
Dimensions and Weight
Diameter
2-3/8 in
Height
4-3/16 in
Descriptions
Product Type
Led Lamp
Long Description
LED Lamp, 3000 K, 800 lm Brightness (Lumens), 9 W, 120 V, Frosted, 10000 h Average Life, E26 Medium Base, Non Dimmable, 2-3/8 in Diameter, 4-3/16 in Height, 60 W, 0.71 lb
Short Description
LED Lamp, 3000K, 9W, 120V, E26 Medium
Description
4PACK 9W 30K LED A19
Additional Information
Brightness (Lumens)
800 lm
average life
10000 h
Equivalent Wattage
60 W
Standards Met
RoHS Compliant;UL or ETL Listed;cULus Listed
package quantity
4 PK
lumens
800
Warranty
3 Year Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9589
GTIN
00045923095894
UPC
045923095894
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Lamps
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.71 lb
Weight per each
0.933
Carton
0
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9589.
Jump To:

Similar Items

Similar items are close alternatives to S9589, though they may not be 100% alike.

9.5W A19 Led Lamp Frosted 30K E26 220' Beam 120V Non-Dimmable 4-PK
  • Our Part #: S29589
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S29589
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($92.64) ·
S29589 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat