S9589 - 4PACK 9W 30K Led A19

Satco

  • Special Order Item
  • $0.00 (Per 0)

  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9589
Manufacturer
Satco
Manufacturer's Part Number
S9589
Description
4PACK 9W 30K Led A19
Led Lamp, 3000 K, 800 LM Brightness (Lumens), 9 W, 120 V, Frosted, 10000 H Average Life, E26 Medium Base, Non Dimmable, 2-3/8 In Diameter, 4-3/16 In Height, 60 W, 0.71 LB
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Led Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095894 / 00045923095894
Weight per unit
0.933 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
120 V
Wattage
9 W
Material, Color, and Finish
color temperature
3000 k
Finish
Frosted
Base Type
E26 Medium
Dimensions and Weight
Diameter
2-3/8 in
Height
4-3/16 in
Descriptions
Product Type
Led Lamp
Long Description
LED Lamp, 3000 K, 800 lm Brightness (Lumens), 9 W, 120 V, Frosted, 10000 h Average Life, E26 Medium Base, Non Dimmable, 2-3/8 in Diameter, 4-3/16 in Height, 60 W, 0.71 lb
Short Description
LED Lamp, 3000K, 9W, 120V, E26 Medium
Description
4PACK 9W 30K LED A19
Additional Information
Warranty
3 Year Limited
lumens
800
Brightness (Lumens)
800 lm
average life
10000 h
Equivalent Wattage
60 W
Standards Met
RoHS Compliant;UL or ETL Listed;cULus Listed
package quantity
4 PK
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9589
GTIN
00045923095894
UPC
045923095894
Taxonomies, Classifications, and Categories
Type
Lamps
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.71 lb
Weight per each
0.933
Carton
0
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat