S9595 - 10W Led A19 50K FRST ND

Satco

  • $3.34 (Each)
  • $3.34 (Each)

  • $20.04 (Per 6)

  • $80.16 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9595
Manufacturer
Satco
Manufacturer's Part Number
S9595
Description
10W Led A19 50K FRST ND
Satco S9595 9.5A19/Led/5000K/120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095955 / 00045923095955
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Carton
$80.16 (Per 24)
Standard Packaging
$20.04 (Per 6)
Resources
Images
 
 
S9595 - Small Image
 
S9595 - Large Image
Attachments
 
 
S9595 - Specification Sheet
Other Links
 
 
S9595 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
9.5
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Color
Frosted White
Finish
white
Dimensions and Weight
Diameter
2.38
Size
4.31
Descriptions
Long Description
SATCO S9595 9.5A19/LED/5000K/120V
Product Type
9.5A19/Led/5000K/120V
Description
10W LED A19 50K FRST ND
Additional Information
average life
15000
beam angle
220
Warranty
3 Year Limited - 10 hr per day
lumens
800
Base
E26
dimmable
Non Dimmable
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S9595
GTIN
00045923095955
UPC
045923095955
Taxonomies, Classifications, and Categories
Type
Type A
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.09
Weight per each
0.19
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat