S9631 - 6.5W Led BR20 30K 107'BM

Satco

  • $6.94 (Each)
  • $6.94 (Each)

  • $41.64 (Per 6)

  • $166.56 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9631
Manufacturer
Satco
Manufacturer's Part Number
S9631
Description
6.5W Led BR20 30K 107'BM
Led Lamp, R20 Shape, 107 ° Beam Angle, 80, 3000 K, 185 LM Brightness (Lumens), 6.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 2.5 In Diameter, 3.94 In Length, 0.24 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096310 / 00045923096310
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.94 (Each)
Carton
$166.56 (Per 24)
Standard Packaging
$41.64 (Per 6)
Resources
Images
 
 
S9631 - Small Image
 
S9631 - Large Image
Attachments
 
 
S9631 - Specification Sheet
Other Links
 
 
S9631 - Other
 
S9631 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
R20
Wattage
6.5 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted White
Base Type
E26
color temperature
3000 k
color rendering index (cri)
80
Color
Frosted White
Dimensions and Weight
Length
3.94 in
Diameter
2.5
Size
3.94
Descriptions
Description
6.5W LED BR20 30K 107'BM
Product Type
Led Lamp
Long Description
LED Lamp, R20 Shape, 107 ° Beam Angle, 80, 3000 K, 185 lm Brightness (Lumens), 6.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 2.5 in Diameter, 3.94 in Length, 0.24 lb
Short Description
LED Lamp, R20, 80 CRI, 3000K, 6.5W, 120V
extra long description
SATCO S9631 6.5R20/LED/3000K/540L/1
Additional Information
beam angle
107 °
Brightness (Lumens)
185 lm
average life
25000 h
dimmable
Yes
Standards Met
cULus Listed;RoHS Compliant
package quantity
24 CT;6 PK
brightness
185
lumens
525
Warranty
5 Year Limited - 10 hr per day
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9631
sub brand
Satco
GTIN
00045923096310
UPC
045923096310
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.24 lb
Weight per each
0.23
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat