S9632 - 6.5W Led R20 40K 107'BM Dim

Satco

  • $6.34 (Each)
  • $6.34 (Each)

  • $38.04 (Per 6)

  • $152.16 (Per 24)

In-Stock: 6 available at other locations ( find a store with stock)
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
S9632
Manufacturer
Satco
Manufacturer's Part Number
S9632
Description
6.5W Led R20 40K 107'BM Dim
BR Led, Designation: 6.5W Led R20 Reflector - 107' Beam Spread - Medium Base - 4000K - 120V - Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, Mr R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923096327 / 00045923096327
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.34 (Each)
Carton
$152.16 (Per 24)
Standard Packaging
$38.04 (Per 6)
Stock Availability
Terrell
0 (Find nearest stock)
Tyler
0
All Stores
6
Resources
Images
 
 
S9632 - Small Image
 
S9632 - Large Image
Attachments
 
 
S9632 - Specification Sheet
Other Links
 
 
S9632 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
6.5
Material, Color, and Finish
Color
Frosted White
Color Rendering Index (Cri)
80+
Color Temperature
4000
Finish
Gray
Dimensions and Weight
Diameter
2.5
Size
3.94
Descriptions
Description
6.5W LED R20 40K 107'BM DIM
Extra Long Description
SATCO S9632 6.5R20/LED/4000K/525L/1
Long Description
BR LED, Designation: 6.5W LED R20 Reflector - 107' Beam Spread - Medium Base - 4000K - 120V - Dimmable
Product Type
6.5R20/Led/4000K/525L/120V
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -25C (-13F) to +45C (+113F) ; Indoor Outdoor: Indoor ; Color Temp: Cool White ; Efficacy: 80.77 LPW ; Candle Power: 180 ; Center Beam Candle Power: 180 ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor ; Lamp Filament: LED ; ANSI Base: E26 ; Amps: 0.054A ; T24 Compliant: False
Additional Information
Average Life
25000
Base
E26
Beam Angle
107
Brightness
190
Dimmable
Yes-Dimmable
Lumens
525
Power Factor
0.92
Warranty
5 Year Limited - 10 hr per day
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9632
GTIN
00045923096327
UPC
045923096327
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight per each
0.23
Carton
24
Package
6
Uses, Certifications, and Standards
Application
LED
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Standard
cULus - Certified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S9632.
Jump To:

Similar Items

Similar items are close alternatives to S9632, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat