S9633 - 6.5W Led R20 50K 107' Beam Angle

Satco

  • $6.93 (Each)
  • $6.93 (Each)

  • $41.58 (Per 6)

  • $166.32 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9633
Manufacturer
Satco
Manufacturer's Part Number
S9633
Description
6.5W Led R20 50K 107' Beam Angle
BR Led, Designation: 6.5W Led R20 Reflector - 107' Beam Spread - Medium Base - 5000K - 120V - Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096334 / 00045923096334
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.93 (Each)
Carton
$166.32 (Per 24)
Standard Packaging
$41.58 (Per 6)
Resources
Images
 
 
S9633 - Small Image
 
S9633 - Large Image
Attachments
 
 
S9633 - Specification Sheet
Other Links
 
 
S9633 - Other
 
S9633 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
6.5
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Color
Frosted White
Finish
Gray
Dimensions and Weight
Diameter
2.5
Size
3.94
Descriptions
Description
6.5W LED R20 50K 107' BEAM ANGLE
Product Type
6.5R20/Led/5000K/525L/120V
extra long description
SATCO S9633 6.5R20/LED/5000K/580L/1
Long Description
BR LED, Designation: 6.5W LED R20 Reflector - 107' Beam Spread - Medium Base - 5000K - 120V - Dimmable
Additional Information
beam angle
107
Warranty
5 Year Limited - 10 hr per day
lumens
525
brightness
200
average life
25000
dimmable
Dimmable
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9633
GTIN
00045923096334
UPC
045923096334
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight per each
0.23
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat