S9636 - 11.5W Led BR40 40K 120V Dim

Satco

  • $7.66 (Each)
  • $7.66 (Each)

  • $45.96 (Per 6)

  • $91.92 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S9636
Manufacturer
Satco
Manufacturer's Part Number
S9636
Description
11.5W Led BR40 40K 120V Dim
Led Lamp, BR40 Shape, 103 ° Beam Angle, 80, 4000 K, 360 LM Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 5 In Diameter, +40 °C Operating Temperature, 0.81 LB
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096365 / 00045923096365
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Carton
$45.96 (Per 6)
Standard Packaging
$91.92 (Per 12)
Resources
Images
 
 
S9636 - Small Image
 
S9636 - Large Image
Attachments
 
 
S9636 - Specification Sheet
Other Links
 
 
S9636 - Other
 
S9636 - Other
Features
Shape
BR40
Wattage
11.5 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted White
Base Type
E26
color temperature
4000
color rendering index (cri)
80
Color
Frosted White
Dimensions and Weight
Diameter
5
Size
6.44
Descriptions
Product Type
Led Lamp
Long Description
LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 4000 K, 360 lm Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.81 lb
Short Description
LED Lamp, BR40, 80 CRI, 4000K, 11.5W, 120V
Description
11.5W LED BR40 40K 120V DIM
extra long description
SATCO S9636 11.5BR40/LED/4000K/1000
Additional Information
beam angle
103 °
Brightness (Lumens)
360 lm
average life
25000 h
dimmable
Yes
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed;RoHS Compliant;CSA Certified
package quantity
6 CT;12 PK
brightness
360
Warranty
5 Year Limited - 10 hr per day
lumens
525
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9636
sub brand
Satco
GTIN
00045923096365
UPC
045923096365
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.81 lb
Weight per each
0.81
Carton
6
Package
12
Uses, Certifications, and Standards
Application
Hazardous Area
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
You must have an account to view stock levels

* All prices subject to change.