S9640 - 16.5W Led BR40 40K 1280LM

Satco

  • $9.41 (Each)
  • $9.41 (Each)

  • $56.46 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S9640
Manufacturer
Satco
Manufacturer's Part Number
S9640
Description
16.5W Led BR40 40K 1280LM
Led Lamp, BR40 Shape, 103 ° Beam Angle, 80, 4000 K, 1280 LM Brightness (Lumens), 16.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 5 In Diameter, +40 °C Operating Temperature, 0.82 LB
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096402 / 00045923096402
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.41 (Each)
Standard Packaging
$56.46 (Per 6)
Resources
Images
 
 
S9640 - Small Image
 
S9640 - Large Image
Attachments
 
 
S9640 - Specification Sheet
Other Links
 
 
S9640 - Other
 
S9640 - Other
Features
Wattage
16.5 W
Shape
BR40
Voltage Rating
120
Material, Color, and Finish
Finish
Frosted White
Base Type
E26
Color Rendering Index
80
color rendering index (cri)
80
color temperature
4000
Color
White
Dimensions and Weight
Diameter
5 in
Size
6.44
Descriptions
Description
16.5W LED BR40 40K 1280LM
Product Type
Led Lamp
Long Description
LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 4000 K, 1280 lm Brightness (Lumens), 16.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.82 lb
Short Description
LED Lamp, BR40, 80 CRI, 4000K, 16.5W, 120V
extra long description
SATCO S9640 16.5BR40/LED/4000K/1280
Additional Information
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed;RoHS Compliant;CSA Certified
package quantity
1 ct
Brightness (Lumens)
1280 lm
average life
25000 h
dimmable
Yes
beam angle
103 °
Warranty
5 Year Limited - 10 hr per day
Base
E26
lumens
1200
brightness
480
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9640
sub brand
Satco
GTIN
00045923096402
UPC
045923096402
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.82 lb
Weight per each
0.82
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hazardous Area
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
You must have an account to view stock levels
There were no add-on items found for S9640.

* All prices subject to change.