S9723 - 15W T8 Led 48" 50K 120-277V

Satco

  • $7.12 (Each)
  • $7.12 (Each)

  • $71.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9723
Manufacturer
Satco
Manufacturer's Part Number
S9723
Description
15W T8 Led 48" 50K 120-277V
T8 Led Lamp, 230 ° Beam Angle, 82, 5000 K, 1800 LM Brightness (Lumens), 15 W, 120 to 277 V, White, 50000 H Average Life, G13 Base, Non Dimmable, 1 In Diameter, 48 In Length, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923097232 / 00045923097232
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.12 (Each)
Carton
$71.20 (Per 10)
Resources
Images
 
 
S9723 - Small Image
 
S9723 - Large Image
Attachments
 
 
S9723 - Specification Sheet
Other Links
 
 
S9723 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
15 W
Voltage Rating
120 to 277 v
Material, Color, and Finish
Color Rendering Index
82
color temperature
5000 k
Finish
white
Base Type
G13
color rendering index (cri)
82
Color
White
Dimensions and Weight
Length
48 in
Diameter
1
Size
48
Descriptions
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 230 ° Beam Angle, 82, 5000 K, 1800 lm Brightness (Lumens), 15 W, 120 to 277 V, White, 50000 h Average Life, G13 Base, Non Dimmable, 1 in Diameter, 48 in Length, 5 yr Warranty
Short Description
T8 LED Lamp, 5000K, 1800 lm, 15 W
Description
15W T8 LED 48" 50K 120-277V
Additional Information
beam angle
230 °
Brightness (Lumens)
1800 lm
average life
50000 h
Warranty
5 yr
Base
G13
lumens
1.8k
dimmable
Non Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9723
sub brand
Satco
GTIN
00045923097232
UPC
045923097232
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
LED T8
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.64
Carton
10
Uses, Certifications, and Standards
Application
lighting
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat