S9827 - 4.5W Led G25 27K Frosted 420LM

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9827
Manufacturer
Satco
Manufacturer's Part Number
S9827
Description
4.5W Led G25 27K Frosted 420LM
4.5 Watt G25 Led - Soft White Finish - Medium Base - 2700K - 420 Lumens - 120 Volt
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
045923098277 / 00045923098277
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9827 - Small Image
 
S9827 - Large Image
Attachments
 
 
S9827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
G25
Material, Color, and Finish
color temperature
2700
Finish
Soft White
Dimensions and Weight
Size
4.38
Descriptions
Product Type
4.5G25/SW/Led/E26/27K/120V
extra long description
SATCO S9827 4.5G25/SW/LED/E26/27K/1
Description
4.5W LED G25 27K FROSTED 420LM
Long Description
4.5 Watt G25 LED - Soft White finish - Medium Base - 2700K - 420 Lumens - 120 Volt
Special Features
Warranty: 3 Year Limited ; RoHS Compliant: Yes ; Dimmable: Yes ; Energy Star: Yes ; Color Temperature: Warm White
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
360
lumens
420L
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9827
GTIN
00045923098277
UPC
045923098277
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
LED
Packaging
Weight
0.09
Weight per each
0.26
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat