S9876 - 7W Led A19 FLMNT 27K 800LM

Nuvo

  • $5.97 (Each)
  • $5.97 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9876
Manufacturer
Nuvo
Manufacturer's Part Number
S9876
Description
7W Led A19 FLMNT 27K 800LM
A19 Led Lamp, 2700 K, 800 LM Brightness (Lumens), 7 W, Colorless, 15000 H Average Life, Medium Base, Dimmable, 2.38 In Diameter, 4.13 In Length, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923098765 / 00045923098765
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
S9876 - Small Image
 
S9876 - Large Image
Attachments
 
 
S9876 - Specification Sheet
Other Links
 
 
S9876 - Other
 
S9876 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 W
Voltage Rating
120
Shape
A19
connection
Medium
Material, Color, and Finish
color temperature
2700 K
Finish
Colorless
Base Type
Medium
Color
Colorless
Dimensions and Weight
Length
4.13 in
Diameter
2.38 in
Size
MOL: 4.13, MOD: 2.38
Descriptions
Description
7W LED A19 FLMNT 27K 800LM
Short Description
A19 LED Lamp, 2700K, 7 W
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 2700 K, 800 lm Brightness (Lumens), 7 W, Colorless, 15000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 4.13 in Length, 3 yr Warranty
Special Features
3 Year Limited
Additional Information
Brightness (Lumens)
800 lm
average life
15000 h
dimmable
Yes
Warranty
3 yr
Standards Met
cULus Listed
lumens
800
Fixture Type
LED Filament
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
S9876
sub brand
Satco
GTIN
00045923098765
UPC
045923098765
Taxonomies, Classifications, and Categories
Type
Lamps
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
cULus - Damp
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat