S9893 - 4.5W Led G25 30K CL Med

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9893
Manufacturer
Satco
Manufacturer's Part Number
S9893
Description
4.5W Led G25 30K CL Med
Satco S9893 4.5G25 CL Led E26 30K 1
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923098932 / 00045923098932
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9893 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5
Voltage Rating
120
Shape
G25
connection
Medium
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
MOL: 4.38, MOD: 3.13
Descriptions
Long Description
SATCO S9893 4.5G25 CL LED E26 30K 1
Special Features
3 Year Limited
Description
4.5W LED G25 30K CL MED
Product Type
4.5G25 CL Led E26 30K 120V
Additional Information
Warranty
3 Year Limited - 3 hr per day
average life
15000 Hours
Fixture Type
LED Filament
lumens
550
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S9893
GTIN
00045923098932
UPC
045923098932
Taxonomies, Classifications, and Categories
Type
Lamps
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
cULus - Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat