S9895 - 6.5W Led ST19 30K VNTG 810LM

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9895
Manufacturer
Satco
Manufacturer's Part Number
S9895
Description
6.5W Led ST19 30K VNTG 810LM
Satco S9895 6.5ST19 CL Led E26 30K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923098956 / 00045923098956
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9895 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
7
Shape
ST19
connection
Medium
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
MOL: 5.5, MOD: 2.38
Descriptions
Long Description
SATCO S9895 6.5ST19 CL LED E26 30K
Special Features
3 Year Limited
Description
6.5W LED ST19 30K VNTG 810LM
Product Type
6.5ST19 CL Led E26 30K 120V
Additional Information
average life
15000 Hours
Warranty
3 Year Limited - 3 hr per day
lumens
810
Fixture Type
LED Filament
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S9895
GTIN
00045923098956
UPC
045923098956
Taxonomies, Classifications, and Categories
Type
Lamps
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.19
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus - Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat