S9915 - 14W Led T8 48" 40K 120-27

Satco

  • $11.90 (Each)
  • $11.90 (Each)

  • $119.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9915
Manufacturer
Satco
Manufacturer's Part Number
S9915
Description
14W Led T8 48" 40K 120-27
14 Watt T8 Led Medium Bi-Pin Base 4000K 50000 Average Rated Hours 1800 Lumens
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
045923099151
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.90 (Each)
Carton
$119.00 (Per 10)
Resources
Images
 
 
S9915 - Small Image
 
S9915 - Large Image
 
S9915 - Large Image
Attachments
 
 
S9915 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
14 W
Voltage Rating
120 to 277 v
Material, Color, and Finish
color temperature
4000 K
Dimensions and Weight
Length
48 in
Descriptions
Long Description
T8 LED Lamp, 4000 K, 14 W, 120 to 277 V, Non Dimmable, 48 in Length
Product Type
T8 LED Lamp
Description
14W LED T8 48" 40K 120-27
Short Description
T8 LED Lamp, 4000K, 14 W
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9915
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.56
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat