S9962 - 5.5W CFC/Led/27K/CL/120V

Satco

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9962
Manufacturer
Satco
Manufacturer's Part Number
S9962
Description
5.5W CFC/Led/27K/CL/120V
Satco S9962 5.5W CFC/Led/27K/CL/120
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923099625 / 00045923099625
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S9962 - Small Image
 
S9962 - Large Image
Other Links
 
 
S9962 - Other
Attachments
 
 
S9962 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
CA11
Wattage
6
connection
Candelabra
Material
PCB with Aluminum cap
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
MOL: 4.69, MOD: 1.38
Descriptions
Product Type
5.5W CFC/Led/27K/CL/120V
Description
5.5W CFC/LED/27K/CL/120V
Long Description
SATCO S9962 5.5W CFC/LED/27K/CL/120
Special Features
Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; SDS Class: LED_Lamp ; 80 CRI ; 2700K color temperature
Additional Information
average life
15000
Warranty
3 Year Limited
lumens
500
Fixture Type
Decorative
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9962
sub brand
Satco
GTIN
00045923099625
UPC
045923099625
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.04
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat