S9963 - 5.5W 30K Led Flame Tip

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9963
Manufacturer
Satco
Manufacturer's Part Number
S9963
Description
5.5W 30K Led Flame Tip
Satco S9963 5.5W CFC/Led/30K/CL/120
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923099632 / 00045923099632
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9963 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.5 W
connection
Candelabra
Shape
CA11
Voltage Rating
120 V
Material, Color, and Finish
Color
Colorless
color temperature
3000 k
Finish
Clear
Base Type
Candelabra
Dimensions and Weight
Size
MOL: 4.69, MOD: 1.38
Diameter
1-3/8 in
Height
3-7/8 in
Descriptions
Long Description
LED Lamp, 3000 K, 500 lm Brightness (Lumens), 5.5 W, 120 V, Clear, 15000 h Average Life, Candelabra Base, Dimmable, 1-3/8 in Diameter, 3-7/8 in Height, -4 °F Operating Temperature, +113 °F Operating Temperature, 60 W, 3 yr Warranty, 0.03 lb
Special Features
Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; SDS Class: LED_Lamp ; 80 CRI ; 3000K color temperature
Product Type
Led Lamp
Short Description
LED Lamp, 3000K, 5.5W, 120V, Candelabra
Description
5.5W 30K LED FLAME TIP
Additional Information
average life
15000 h
Warranty
3 yr
lumens
500
Fixture Type
Decorative
Brightness (Lumens)
500 lm
dimmable
Yes
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
60 W
Standards Met
Energy Star Certified;RoHS Compliant;UL or ETL Listed;cULus Listed
package quantity
24 BX
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S9963
GTIN
00045923099632
UPC
045923099632
Taxonomies, Classifications, and Categories
Type
Lamps
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.03 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat