W381764 - 110W T12 Ho 96" 41K Recessed Double Contact

Philips

  • $16.89 (Each)
  • $16.89 (Each)

  • $253.35 (Per 15)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W381764
Manufacturer
Philips
Manufacturer's Part Number
F96T12/CW/HO-O ALTO 15PK 38176
Description
110W T12 Ho 96" 41K Recessed Double Contact
TL F96T12/CW/Ho-O Alto 110W Fluor. Lamp
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/EAN/GTIN
046677381769 / ~ / 00046677381769
Weight per unit
0.974 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.89 (Each)
Carton
$253.35 (Per 15)
Resources
Images
 
 
W381764 - Small Image
 
W381764 - Large Image
Attachments
 
 
W381764 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
110 Watt
Initial Intensity
8800 LUMEN
Material, Color, and Finish
Color Temperature in Kelvin
4100
Color Rendering Index
62 dB
Style
COOL WHITE
Base Type
Recessed Double Contact
Descriptions
Description
110W T12 HO 96" 41K RECESSED DOUBLE CONTACT
Long Description
LINEAR FLUORESCENT LAMP, HIGH OUTPUT TYPE; 96 INCH NOMINAL LENGTH; 15 PER BOX STANDARD PACKAGE; 110 WATT WATTAGE; COOL WHITE STYLE; RECESSED DOUBLE CONTACT BASE TYPE; 12000 LIFE IN HOUR; T12 SHAPE DESIGNATION; 4100; 62 COLOR RENDERING INDEX
Additional Information
Design Intensity 7650 Lumen; Application High Bay
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Product Type
Linear Fluorescent Lamp
extra long description
96 INCH OVERALL LENGTH; 1 PER PACK, 15 PER OUTER BOX STANDARD PACKAGE; 110 WATT WATTAGE; R17D 1-PIN BASE TYPE; 12000 LIFE IN HOUR; T12 SHAPE DESIGNATION; 4100; 62 COLOR RENDERING INDEX; 8800 LUMEN INITIAL INTENSITY; TYPE HIGH OUTPUT; MEAN INTENSITY 7650 LUMEN; COLOR DESIGNATION COOL WHITE; CAP BASE COLOR GREEN
Additional Information
Nominal Length
96 INCH
Manufacturer Information
Brand
Philips
Manufacturers Part Number
F96T12/CW/HO-O ALTO 15PK 38176
GTIN
00046677381769
UPC
046677381769
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
HIGH OUTPUT
Packaging
Standard Package
15 PER BOX
Weight per each
0.974
Carton
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat