05400711954 - Wire Marker Dispenser W/Tape, .75" X 1.375"

3M

  • $58.13 (Each)
  • $58.13 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
05400711954
Manufacturer
3M
Manufacturer's Part Number
7000031501
Description
Wire Marker Dispenser W/Tape, .75" X 1.375"
3M™ Scotchcode™ Write-On Dispensers Are Self-Laminating and Handy For Identifying Wire and Cable As Well As Household, Automotive, Plumbing and Sporting Equipment.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007119548 / 00054007119548
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.13 (Each)
Resources
Images
 
 
05400711954 - Small Image
 
05400711954 - Large Image
Attachments
 
 
05400711954 - Specification Sheet
Brochures
 
 
05400711954 - Brochure
Other Links
 
 
05400711954 - Other
 
05400711954 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3M™ Scotchcode™ Wire Marker Write-On Dispensers
extra long description
3M 7000031501 3M™ ScotchCode™ Wire
Features
3M™ ScotchCode™ Write On Dispensers are available in three different sizes:SLS: 1" x 0.5" write on areaSLW: 1" x 0.75" write on areaSWD: 0.75" x 0.312" write on area
Special Features
Write-on
Long Description
3M™ ScotchCode™ Write-On Dispensers are self-laminating and handy for identifying wire and cable as well as household, automotive, plumbing and sporting equipment.
Description
WIRE MARKER DISPENSER W/TAPE, .75" X 1.375"
Manufacturer Information
Manufacturers Part Number
7000031501
Brand
3M
GTIN
00054007119548
UPC
054007119548
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On Dispenser with Tape & Pen
Packaging
Weight per each
0.245
Carton
1
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat