05400712174 - Wire Marker Tape Dispenser W/Tape STD-0-9

3M

  • $41.85 (Each)
  • $41.85 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
05400712174
Manufacturer
3M
Manufacturer's Part Number
7000006035
Description
Wire Marker Tape Dispenser W/Tape STD-0-9
3M™ Scotchcode™ Wire Marker Tape Dispenser STD Is A Compact, Carry-Along Dispenser With Ten Refillable Compartmentswhich Hold Eight-Foot Rolls Of Non-Smear Polyester Tape. The Tape’S High Tack, Acrylic Adhesive Resists Solvents, Oil and Water and Adheres Firmly to Insulation Surfaces.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007121749 / 00054007121749
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.85 (Each)
Resources
Images
 
 
05400712174 - Small Image
 
05400712174 - Large Image
Attachments
 
 
05400712174 - Specification Sheet
Brochures
 
 
05400712174 - Brochure
Other Links
 
 
05400712174 - Other
 
05400712174 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WIRE MARKER TAPE DISPENSER WITH TAPE STD-0-9
Long Description
3M™ ScotchCode™ Wire Marker Tape Dispenser STD is a compact, carry-along dispenser with ten refillable compartmentswhich hold eight-foot rolls of non-smear polyester tape. The tape’s high tack, acrylic adhesive resists solvents, oil and water and adheres firmly to insulation surfaces.
Special Features
Pre-printed
Product Type
3M™ Scotchcode™ Wire Marker Tape Dispenser STD
extra long description
3M 7000006035 3M™ ScotchCode™ Wire
Features
3M™ ScotchCode™ Wire Marker Tape Dispenser STD features an end loop that hooks the dispenser easily to a tool pouch or belt. Dispensers can be ordered empty (STD, STD-X) or filled with 10 rolls of either pre-printed numbers 0-9 (STD-0-9, STD-0-9X) or NEMA colors (STD-C, STD-CX).
Manufacturer Information
Manufacturers Part Number
7000006035
Brand
ScotchCode
GTIN
00054007121749
UPC
054007121749
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Dispenser with Tape
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat