05400743403 - Scotch Electricians Duct Tape, 2" X 50yd

Scotch

  • $10.18 (Each)
  • $10.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
05400743403
Manufacturer
Scotch
Manufacturer's Part Number
7000031684
Description
Scotch Electricians Duct Tape, 2" X 50yd
Scotch® 2000 Electrician’S Duct Tape Is A 6 Mil Water Resistant Duct Tape With A Polyvinyl Chloride (PVC) Backing and A Rubber Adhesive. Scotch 2000 Is Designed to Be An Electrician’S Utility Tape For Holding and Bundling Applications.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007434030 / 00054007434030
Weight per unit
12.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.18 (Each)
Resources
Images
 
 
05400743403 - Small Image
 
05400743403 - Large Image
Attachments
 
 
05400743403 - Specification Sheet
Other Links
 
 
05400743403 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Scotch® Electricians Duct Tape 2000
extra long description
3M 7000031684 Scotch® Electricians
Description
SCOTCH ELECTRICIANS DUCT TAPE, 2" X 50YD
Features
Scotch® 2000 Electrician’s Duct Tape is a 6 mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications.
Long Description
Scotch® 2000 Electrician’s Duct Tape is a 6 mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications.
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
7000031684
GTIN
00054007434030
UPC
054007434030
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Display
Availability
Status
Inactive
Packaging
Weight per each
12.1
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat