113270000020 - 90954-BU10-Na 3M Outdoor Safety Eyewear, Gray Frame

3M

  • $3.69 (Each)
  • $3.69 (Each)

  • $73.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
113270000020
Manufacturer
3M
Manufacturer's Part Number
11327-00000-20
Description
90954-BU10-Na 3M Outdoor Safety Eyewear, Gray Frame
Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Black, Unisex Gender, Polycarbonate Material, Unobstructed Viewing Range;Wraparound Coverage Special Features, Ansi Z87.1-2015 Standards Met, 0.08 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
078371621025 / 00078371621025
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$73.80 (Per 20)
Resources
Images
 
 
113270000020 - Small Image
 
113270000020 - Large Image
 
113270000020 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Frame Color
Gray 0
Lens Color
Gray 0
Dimensions and Weight
Size
Standard IN
Descriptions
Product Type
Protective Eyewear
Long Description
Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Black, Unisex Gender, Polycarbonate Material, Unobstructed Viewing Range;Wraparound Coverage Special Features, ANSI Z87.1-2015 Standards Met, 0.08 lb Weight
Features
Lightweight, unisex Virtua protective eyewear combines versatility and value with high wraparound coverage, polycarbonate construction and a hard coat, scratch-resistant lens for a comfortable, contoured fit.The Virtua protective eyewear line merges outstanding unisex style, protection and affordability, all while offering wearers an open, unobstructed viewing range and three size options to fit a variety of facial profiles. Designed for indoor or outdoor use, Virtua protective eyewear is a valuable choice
Short Description
Protective Eyewear, Polycarbonate, Black, 1 CT
Special Features
Wraparound Coverage;Unobstructed Viewing Range
Description
90954-BU10-NA 3M OUTDOOR SAFETY EYEWEAR,GRAY FRAME
Additional Information
gender
Unisex
package quantity
1 ct
Standards Met
ANSI Z87.1-2015
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
11327-00000-20
sub brand
Virtua
GTIN
00078371621025
UPC
078371621025
Taxonomies, Classifications, and Categories
Type
Protective Eyeware
Category Description
Job Site & Safety Apparel
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
20
Uses, Certifications, and Standards
Application
Construction;Food & Beverage;Pharmaceutical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat