113441000020 - Metalik SPRT Gry Af 20/CS

Metaliks

  • $13.67 (Each)
  • $13.67 (Each)

  • $273.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
113441000020
Manufacturer
Metaliks
Manufacturer's Part Number
11344-10000-20
Description
Metalik SPRT Gry Af 20/CS
00078371623562|0078371|078371623562|07837162356|62356|11344 10000 20|113441000020|11344-10000-20|11344-10000-20 Metalik SPRT Gry Af 20/CS|3M 11344 10000 20|3-M 11344 10000 20|3M 113441000020|3-M 113441000020|3-M 11344-10000-20|3M 11344-10000-20|3M Electrical Products 11344 10000 20|3M Electrical Products 113441000020|3M Electrical Products 11344-10000-20|Metaliks 11344 10000 20|Metaliks 113441000020|Metaliks 11344-10000-20|Minnesota Mining & MFG 11344 10000 20|Minnesota Mining & MFG 113441000020|Minnesota
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
078371623562 / 00078371623562
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.67 (Each)
Carton
$273.40 (Per 20)
Resources
Images
 
 
113441000020 - Small Image
 
113441000020 - Large Image
 
113441000020 - Large Image
 
113441000020 - Large Image
MSDS Sheets
 
 
113441000020 - MSDS Sheet
Attachments
 
 
113441000020 - Specification Sheet
 
113441000020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Lens Material
Polycarbonate
Lens Color
Gray
Frame Material
Nickel
Color
Brushed Nickel (Frame)
Dimensions and Weight
Size
One Size
Length
2 in;5.08 cm
Width
2.5 in;6.35 cm
Height
2 in;5.08 cm
Descriptions
Description
METALIK SPRT GRY AF 20/CS
Long Description
Protective Eyewear, Polycarbonate Lens Material, Gray Lens Color, Nickel Frame, One, Brushed Nickel (Frame), 2 in Length, 2.5 in Width, 2 in Height
Product Type
Protective Eyewear
Features
Sleek-styled Metaliks Sport protective eyewear connects comfort, coverage and clarity with adjustable bridges and spatula style temples, polycarbonate lenses and an anti-fog hardcoat. Contemporary, stylish safety glasses at an affordable price.3M(TM) Metaliks(TM) Sport Protective Eyewear combines the best of contemporary styling with practical eye protection. Brushed nickel frames look distinctive and sporty . High-wrapped lenses complement sleek styling along with a wider-viewing area. Spatula-style templ
Short Description
Protective Eyewear, Polycarbonate, Gray
Special Features
Metal Temples with Soft Rubber Tips;Soft Nose Bridge
Additional Information
package quantity
20 CA
Standards Met
CSA Z94.3 Certified;ANSI Z87.1
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
11344-10000-20
Brand
Metaliks
GTIN
00078371623562
UPC
078371623562
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.14
Carton
20
Uses, Certifications, and Standards
Application
Impact Protection;Safety;UV Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat