117960000020 - 3M Virtua Sport CCS Protective Eyewear, 11796-00000

Virtua

  • $5.91 (Each)
  • $5.91 (Each)

  • $118.20 (Per 20)

In-Stock: 78 available at other locations ( find a store with stock)
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
117960000020
Manufacturer
Virtua
Manufacturer's Part Number
7010340677
Description
3M Virtua Sport CCS Protective Eyewear, 11796-00000
Protective Eyewear, Polycarbonate Lens Material, Clear Lens Color, One, Blue/Clear (Frame)
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181803 - Eye shields
UPC/GTIN
078371117962 / 00078371117962
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.91 (Each)
Carton
$118.20 (Per 20)
Stock Availability
Mt. Pleasant
0 (Find nearest stock)
Tyler
0
All Stores
78
Resources
Images
 
 
117960000020 - Small Image
 
117960000020 - Large Image
 
117960000020 - Large Image
Brochures
 
 
117960000020 - Brochure
Other Links
 
 
117960000020 - Other
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
Blue;Clear (Frame)
Lens Color
Clear
Lens Material
Polycarbonate
Dimensions and Weight
Size
One Size
Descriptions
Description
3M VIRTUA SPORT CCS PROTECTIVE EYEWEAR,11796-00000
Extra Long Description
3M 7010340677 3M™ Virtua™ Sport CCS
Features
An innovation in protective eyewear, Virtua sport with the corded earplug control system (CCS) is a comfortable, lightweight way to help protect your sight and provide convenient access to hearing protection when it’s needed.3M(TM) Virtua(TM) Sport Protective Eyewear lends an athletic-inspired image in an economy line of safety glasses that offers both protection and affordability. The large wraparound lens keeps eyes more fully protected and provides a wide viewing area. Contoured temples fit comfortably
Long Description
Protective Eyewear, Polycarbonate Lens Material, Clear Lens Color, One, Blue/Clear (Frame)
Product Type
Protective Eyewear
Short Description
Protective Eyewear, Polycarbonate, Clear, Nickle Frame
Special Features
Cord Control System Temples for Earplug Attachment, Lightweight, Wraparound Lens
Additional Information
Made In USA
yes
Package Quantity
20 CA
Standards Met
CSA Z94.3 Certified;ANSI Z87.1
Manufacturer Information
Brand
Virtua
Manufacturers Part Number
7010340677
GTIN
00078371117962
UPC
078371117962
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.08
Carton
20
Uses, Certifications, and Standards
Application
Impact Protection;Safety;UV Protection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 78

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
33 View Store
These alternate items can be purchased instead of 117960000020.
Jump To:

Similar Items

Similar items are close alternatives to 117960000020, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat