130C112X30 - Linerless Rubber Splicing Tape, 1-1/2" X 30', BK

Scotch

  • $61.86 (Each)
  • $61.86 (Each)

  • $742.32 (Per 12)

In-Stock: 7 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
130C112X30
Manufacturer
Scotch
Manufacturer's Part Number
130C1.5X30FT
Description
Linerless Rubber Splicing Tape, 1-1/2" X 30', BK
Linerless Rubber Tape, Black, 7.5 LB/In Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 1.5 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 0.93 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007417187 / 00054007417187
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.86 (Each)
Standard Packaging
$742.32 (Per 12)
Stock Availability
Nacogdoches
7 (Check another store)
All Stores
433
Resources
Images
 
 
130C112X30 - Small Image
 
130C112X30 - Large Image
 
130C112X30 - Large Image
Attachments
 
 
130C112X30 - Specification Sheet
Other Links
 
 
130C112X30 - Other
 
130C112X30 - Other
Brochures
 
 
130C112X30 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Linerless EPR
Material, Color, and Finish
Background Color
Black
Backing Material
Ethylene Propylene Rubber
Dimensions and Weight
Length
30 ft;9.1 m
Thickness
30 mil;0.76 mm
Width
1.5 in;38.1 mm
Descriptions
Description
LINERLESS RUBBER SPLICING TAPE, 1-1/2" X 30', BK
Extra Long Description
3M 7000006086 Scotch® Linerless Rub
Features
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that providesexcellent thermal dissipation of splice heat. Scotch(R) Splicing Tape 130C meets industry specifications and has excellent physical and electrical properties,which help provide immediate moisture seal and void-free buildups. Scotch(R) Splicing Tape 130C is rated up to 194°F (90°C) continuous operatingtemperatures and short-term 266°F (130°C) overload se
Long Description
Linerless Rubber Tape, Black, 7.5 lb/in Tensile Strength, 850 % Elongation at Break, +194 °F Operating Temperature, 30 ft Length, 1.5 in Width, 30 mil Thickness, 5 yr Shelf Life, 0.93 lb
Product Type
Linerless Rubber Tape
Short Description
Linerless Rubber Tape, Ethylene Propylene Rubber 2"X30'
Special Features
Provides an Excellent Thermal Dissipation of Splice Heat
Additional Information
Adhesive Material
Rubber Resin
Elongation At Break
850 %
Made In USA
yes
Maximum Operating Temperature
+194 °F
Package Quantity
1 RL/CT;12 RL/CA
Shelf Life
5 yr
Standards Met
ASTM Approved;RoHS 2011/65/EU Compliant
Tensile Strength
7.5 lb/in
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
130C1.5X30FT
Sub Brand
Scotch(R)
GTIN
00054007417187
UPC
054007417187
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
linerless Ethylene Propylene Rubber
Packaging
Weight
0.93 lb
Weight per each
0.93
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Primary Electrical Insulation for Splicing all Solid Dielectric Cables Through 69 kV.
Standard
ASTM D-4388 type 1, 2 & 3 HH-I-3825B
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat