1602R - Electrical Insulating Sealer, RD, 12OZ Can

3M

  • $70.77 (Each)
  • $70.77 (Each)

  • $849.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1602R
Manufacturer
3M
Manufacturer's Part Number
1602R
Description
Electrical Insulating Sealer, RD, 12OZ Can
Insulating Spray, 16 Oz Can, Alkyd Resin Base, Red, Ketone Odor, 850 V/Mil Dielectric Strength, 0.8 Specific Gravity, 16 °F Flash Point, 1.06 LB
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Adhesives
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128603680 / 00051128603680
Weight per unit
0.0883 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.77 (Each)
Standard Packaging
$849.24 (Per 12)
Resources
Images
 
 
1602R - Small Image
 
1602R - Large Image
 
1602R - Large Image
Specifications Sheets
 
 
1602R - Specification Sheet
 
1602R - Specification Sheet
Attachments
 
 
1602R - Specification Sheet
Other Links
 
 
1602R - Other
Material, Color, and Finish
Base Type
Alkyd Resin
Color
Red
Descriptions
Product Type
Insulating Spray
Long Description
Insulating Spray, 16 oz Can, Alkyd Resin Base, Red, Ketone Odor, 850 V/mil Dielectric Strength, 0.8 Specific Gravity, 16 °F Flash Point, 1.06 lb
Features
3M(TM) Electrical Insulating Sealer 1602-R is an electrical-grade, fast-drying sealer and insulator. This sealer comes in a pressurized can and helps to protect surfaces from weather, moisture, corrosion, oil, alkalis and acids.3M(TM) Electrical Insulating Sealer 1602-R easily reaches inaccessible spots. This sealer can be sprayed over insulation on wire and cable splices as a general-purpose sealer or for touch-up insulation on motor windings and frames.
Short Description
Insulating Spray, 16 oz, Red
Description
ELECTRICAL INSULATING SEALER, RD, 12OZ CAN
extra long description
3M 7000006033 3M™ Electrical Insula
Additional Information
Container Capacity
16 oz;473 ml
Container Type
Can
Physical Form
Liquid;Aerosol
Composition
Methyl Acetate;Methyl Ethyl Ketone;Propane;Butane;Resin Epoxy Ester;Bisphenol A-Formaldehyde Resin;Methyl Isobutyl Ketone;Calcium Carbonate;Iron Oxide;N-Butyl Acetate;2,2,4-Trimethyl-1,3-Pentanediol Diisobutyrate;Toluene;Xylene
odor
Ketone
Dielectric Strength
850 V/mil
specific gravity
0.8
Standards Met
RoHS Compliant
package quantity
12 CN
Flash Point
16 °F
Manufacturer Information
Manufacturers Part Number
1602R
Brand
Minnesota Mining (3M)
GTIN
00051128603680
UPC
051128603680
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
1.06 lb
Weight per each
0.0883
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Insulation on Wire;Cable Splices;Motor Windings;Frames and General-Purpose Sealer
You must have an account to view stock levels

* All prices subject to change.

false