1700CYLW - Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Yellow

Temflex

  • $2.66 (Each)
  • $2.66 (Each)

  • $26.60 (Per 10)

  • $266.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1700CYLW
Manufacturer
Temflex
Manufacturer's Part Number
1700C-3/4X66FT-YL
Description
Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Yellow
Electrical Tape, Vinyl Material, Yellow, 17 LB/In Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201524 - Color coding tape
UPC/GTIN
054007506546 / 00054007506546
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$26.60 (Per 10)
Standard Packaging
$266.00 (Per 100)
Resources
Images
 
 
1700CYLW - Large Image
 
1700CYLW - Large Image
Attachments
 
 
1700CYLW - Specification Sheet
Other Links
 
 
1700CYLW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Yellow
Backing Material
PVC
Dimensions and Weight
Thickness
7 mil
Length
66 ft
Width
3/4 in
Descriptions
Long Description
Electrical Tape, Vinyl Material, Yellow, 17 lb/in Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.21 lb
Features
3M(TM) Temflex(TM) Electrical Tape 1700 is a good quality, economical general purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture,alkalies, acid, copper corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Temflex Tape1700 provides excellent mechanical protection with minimum bulk. It is a UL Listed and CSA Certified "Insulating Tape.".
Short Description
Electrical Tape, 1700, Vinyl, Yellow
Special Features
It has Excellent Resistance to Abrasion, Moisture, Alkalies, Acid, Copper Corrosion and Varying Weather Conditions
Product Type
Electrical Tape
Description
TEM VINYL ELECTRICAL TAPE 1700C,3/4" X 66',YELLOW
Additional Information
Adhesive Material
Rubber Resin
Tensile Strength
17 lb/in
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+176 °F;+80 °C
Standards Met
UL Listed;ASTM Approved;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
10 RL/CA;100 RL/CA
Manufacturer Information
Manufacturers Part Number
1700C-3/4X66FT-YL
Brand
Temflex
sub brand
Temflex(TM)
GTIN
00054007506546
UPC
054007506546
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.21 lb
Weight per each
0.215
Carton
10
Package
100
Uses, Certifications, and Standards
Application
General Purpose;Indoor;Outdoor;Cable Harnessing;Wire Harnessing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat