2123C - Scotchcast Reenterable Electric Ins Resin, 12.3oz

Scotchcast

  • $91.01 (Each)
  • $91.01 (Each)

  • $910.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2123C
Manufacturer
Scotchcast
Manufacturer's Part Number
2123C
Description
Scotchcast Reenterable Electric Ins Resin, 12.3oz
Re-Enterable Electrical Insulating Resin, 12.3 Oz Size, Bag, Amber/Translucent, Immediate Energize Time, Maximum Of +194 °F (Continious), 12.3 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
13111001 - Epoxy
UPC/GTIN
051128551202 / 00051128551202
Weight per unit
0.1018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.01 (Each)
Carton
$910.10 (Per 10)
Resources
Images
 
 
2123C - Small Image
 
2123C - Large Image
 
2123C - Large Image
Specifications Sheets
 
 
2123C - Specification Sheet
Attachments
 
 
2123C - Specification Sheet
Other Links
 
 
2123C - Other
 
2123C - Other
 
2123C - Other
 
2123C - Other
Brochures
 
 
2123C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Amber;Translucent
Dimensions and Weight
Size
12.3 oz
Descriptions
Product Type
Re-Enterable Electrical Insulating Resin
Long Description
Re-Enterable Electrical Insulating Resin, 12.3 oz Size, Bag, Amber/Translucent, Immediate Energize Time, Maximum of +194 °F (Continious), 12.3 oz
Features
3M(TM) Scotchcast(TM) Electrical Resin 2123 is a soft, 2-part polybutadiene resin encapsulant. This resin has good handling and performance characteristics and is formulated for re-enterable splice protection. This multi-purpose, moisture-sealing resin bonds to nearly all cable jackets. 3M(TM) Scotchcast(TM) Electrical Insulating Resin 2123 has good wetting and low-viscosity properties. This flexible resin ensures curing at room temperature and acts as an insulating material for cable splices operating up
Short Description
Re-Enterable Electrical Insulating Resin, 12.3 oz, 12.3 oz/350 g
Description
SCOTCHCAST REENTERABLE ELECTRIC INS RESIN, 12.3OZ
extra long description
3M 7000031696 3M™ Scotchcast™ Re-En
Additional Information
Container Type
Bag
Energize Time
Immediate
Operating Temperature Range
Maximum of +194 °F (Continious);Maximum of +90 °C (Continious)
package quantity
10 CT
Manufacturer Information
Manufacturers Part Number
7000031696
Brand
Scotchcast
GTIN
00051128551202
UPC
051128551202
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
12.3 oz;350 g
Weight per each
0.1018
Carton
10
Uses, Certifications, and Standards
Application
Sealing;Electrical Insulation and Mechanical Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat