2150 - Temflex Rubber Splicing Tape, 3/4" X 22', BK

3M

  • $7.91 (Each)
  • $7.91 (Each)

  • $395.50 (Per 50)
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
2150
Manufacturer
3M
Manufacturer's Part Number
2155-3/4X22FT-50RLS
Description
Temflex Rubber Splicing Tape, 3/4" X 22', BK
Tape, Insulating Wire Splice, Low Voltage Insulating, Self Fusing; Rubber; 0 to 600 V; Length 22 FT; Width 3/4 Inch; Thickness 30 Mil; Maximum Continuous Temperature 176 Deg F; Approval Ul 539-H; Temflex[T] Brand; 2155 Model
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007503484 / 00054007503484
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.91 (Each)
Standard Packaging
$395.50 (Per 50)
Resources
Images
 
 
2150 - Small Image
 
2150 - Large Image
Attachments
 
 
2150 - Specification Sheet
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
Rubber
Voltage Rating
0 TO 600 V
Dimensions and Weight
Length
22 FT
Width
3/4 INCH
Thickness
30 mil
Descriptions
Product Type
Tape
Description
TEMFLEX RUBBER SPLICING TAPE, 3/4" X 22', BK
extra long description
INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING; RUBBER; 0 TO 600 V; LENGTH 22 FT; WIDTH 3/4 INCH; THICKNESS 30 MIL; MAXIMUM CONTINUOUS TEMPERATURE 176 DEG F; APPROVAL UL 539-H; TEMFLEX[T] BRAND; 2155 MODEL; STANDARD PACKAGE 50 ROLLS PER CASE
Additional Information
STANDARD PACKAGE 50 ROLLS PER CASE
Long Description
TAPE, INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING; RUBBER; 0 TO 600 V; LENGTH 22 FT; WIDTH 3/4 INCH; THICKNESS 30 MIL; MAXIMUM CONTINUOUS TEMPERATURE 176 DEG F; APPROVAL UL 539-H; TEMFLEX[T] BRAND; 2155 MODEL
Commodity Description
Markers & Marking Tapes - Tape
Additional Information
Maximum Continuous Temperatur
176 DEG F
Thickness in Mil
30 A
Length in m
6.7056
Manufacturer Information
Manufacturers Part Number
2155-3/4X22FT-50RLS
Model
04089228188
Brand
Temflex[T]
GTIN
00054007503484
UPC
054007503484
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
INSULATING WIRE SPLICE, LOW VOLTAGE INSULATING, SELF FUSING
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 539-H
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2150.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2150.

Splicing Tape, Rubber Material, +176 °F Operating Temperature, 22 FT Length, 3/4...
  • Our Part #: 2155
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 215534X22FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 20 ($158.20) ·
2155 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$158.20

Per 20

QTY:
Each
Add
Rubber Splicing Tape 3/4 X 22
  • Our Part #: 215534X22FT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2155-3/4X22FT-50RLS
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.91) ·
215534X22FT - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat