22282X10FT - Scotch Rubber Mastic Tape, 2" X 10', BK

Scotch

  • $47.64 (Each)
  • $47.64 (Each)

  • $476.40 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22282X10FT
Manufacturer
Scotch
Manufacturer's Part Number
22282X10FT
Description
Scotch Rubber Mastic Tape, 2" X 10', BK
Scotch® Tape 2228 Is A 65 Mil Thick, Premium Grade, Highly Conformable Tape Used to Insulate, Pad and Seal Bus Bar and Splice Connections. It Withstands Temperatures Up to 194 °F (90 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007096566 / 00054007096566
Weight per unit
0.0921 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.64 (Each)
Standard Packaging
$476.40 (Per 10)
Resources
Images
 
 
22282X10FT - Small Image
 
22282X10FT - Large Image
Brochures
 
 
22282X10FT - Brochure
Other Links
 
 
22282X10FT - Other
 
22282X10FT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCOTCH RUBBER MASTIC TAPE, 2" X 10', BK
Product Type
Scotch® Rubber Mastic Tape 2228
Features
Scotch® Tape 2228 is moisture resistant and has an aggressive, temperature stable mastic adhesive that offers excellent adherence. This tape features an ethylene propylene rubber backing and optimally resists against UV rays. Ideal for both indoor and weather exposed outdoor applications, this tape is designed for all your moisture sealing and electrical insulating applications. RoHS 2011/65/EU Compliant.
extra long description
3M 7000005986 Scotch® Rubber Mastic
Long Description
Scotch® Tape 2228 is a 65 mil thick, premium grade, highly conformable tape used to insulate, pad and seal bus bar and splice connections. It withstands temperatures up to 194 °F (90 °C).
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
22282X10FT
GTIN
00054007096566
UPC
054007096566
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Sealing and Insulating Mastic
Packaging
Weight per each
0.0921
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat