2234 - Scotch Cable Jacket Repair Tape, 2" X 6', BK

Scotch

  • $43.95 (Each)
  • $43.95 (Each)

  • $439.50 (Per 10)
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
2234
Manufacturer
Scotch
Manufacturer's Part Number
22342X6FT
Description
Scotch Cable Jacket Repair Tape, 2" X 6', BK
Scotch® Tape 2234 Is A 60 Mil Thick, Professional Grade Mastic Tape Designed For Jacket Repair On Cables Such As Portable Power Cables, Draglines and Diesel Locomotive, Welding and Shipboard Cables. It Withstands A Wide Temperature Range Of 22 to 221 °F ( 30 to 105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
051128574935 / 00051128574935
Weight per unit
0.0559 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.95 (Each)
Standard Packaging
$439.50 (Per 10)
Resources
Images
 
 
2234 - Large Image
Attachments
 
 
2234 - Specification Sheet
Other Links
 
 
2234 - Other
 
2234 - Other
Brochures
 
 
2234 - Brochure
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
Scotch® 2234 Tape uses a vulcanized CSM rubber backing that is resistant to abrasion and stays intact even when exposed to various forms of chemical and environmental exposure. The flame-retardant mastic inner layer adheres strongly to heavy-duty cable jackets and seals against moisture to ensure a powerful seal that keeps them safe. This repair tape is suitable for layering over cables used in different industries, including maintenance and repair services, commercial and residential construction, heavy i
Product Type
Scotch® Cable Jacket Repair Tape 2234
extra long description
3M 7000006227 Scotch® Cable Jacket
Description
SCOTCH CABLE JACKET REPAIR TAPE, 2" X 6', BK
Long Description
Scotch® Tape 2234 is a 60 mil thick, professional grade mastic tape designed for jacket repair on cables such as portable power cables, draglines and diesel locomotive, welding and shipboard cables. It withstands a wide temperature range of 22 to 221 °F ( 30 to 105 °C).
Special Features
Tough, abrasion, moisture, chemical and oil resistant tape
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
22342X6FT
GTIN
00051128574935
UPC
051128574935
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Sealing and Insulating Mastic
Packaging
Weight per each
0.0559
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat