224234X15FT - Linerless Electrical Rubber Tape, 3/4" X 15', BK

Scotch

  • $17.32 (Each)
  • $17.32 (Each)

  • $415.68 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
224234X15FT
Manufacturer
Scotch
Manufacturer's Part Number
224234X15FT
Description
Linerless Electrical Rubber Tape, 3/4" X 15', BK
Linerless Splicing Compound, Black, +194 °F Operating Temperature, 15 FT Length, 3/4 In Width, 30 Mil Thickness, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007061656 / 00054007061656
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.32 (Each)
Standard Packaging
$415.68 (Per 24)
Resources
Images
 
 
224234X15FT - Small Image
 
224234X15FT - Large Image
 
224234X15FT - Large Image
Attachments
 
 
224234X15FT - Specification Sheet
Other Links
 
 
224234X15FT - Other
 
224234X15FT - Other
Brochures
 
 
224234X15FT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Linerless;Rubber
Material, Color, and Finish
Background Color
Black
Backing Material
Ethylene Propylene Rubber
Dimensions and Weight
Length
15 ft;4.6 m
Width
3/4 in;19 mm
Thickness
30 mil
Descriptions
Product Type
Linerless Splicing Compound
Long Description
Linerless Splicing Compound, Black, +194 °F Operating Temperature, 15 ft Length, 3/4 in Width, 30 mil Thickness, 0.22 lb
Features
Scotch(R) Tape 2242 is a linerless 30-mil thick,general purpose,electrical rubber tape that's suitable for bus bar insulation and moisture sealing of cable ends.The high-voltage,flame-retardant tape ensures excellent tacking with its self-fusing,ethylene propylene rubber resin adhesive.Scotch(R) Tape 2242 is designed for terminating and splicing wires and cables and maintains stability in temperatures up to 194 degrees F (90 degrees C).This weather-resistant tape has excellent physical and electrical prope
Short Description
Splicing Compound, Linerless, Rubber
Description
LINERLESS ELECTRICAL RUBBER TAPE, 3/4" X 15', BK
extra long description
3M 7000058491 3M™ Linerless Electri
Additional Information
Maximum Operating Temperature
+194 °F
package quantity
1 BG;24 RL/CA
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
224234X15FT
GTIN
00054007061656
UPC
054007061656
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Splicing
Packaging
Weight
0.22 lb
Weight per each
0.009
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Premium Grade
standard
ASTM D-4388 Type 1, 2 & 3; HH-I-553C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat