2510 - Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl

Scotch

  • $43.21 (Each)
  • $43.21 (Each)

  • $864.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2510
Manufacturer
Scotch
Manufacturer's Part Number
251034X60FT
Description
Scotch Varnished Cambric Tape, 3/4" X 60YD, Yl
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007417200 / 00054007417200
Weight per unit
0.0113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.21 (Each)
Standard Packaging
$864.20 (Per 20)
Resources
Images
 
 
2510 - Small Image
 
2510 - Large Image
Attachments
 
 
2510 - Specification Sheet
Brochures
 
 
2510 - Brochure
Other Links
 
 
2510 - Other
 
2510 - Other
Descriptions
Product Type
Scotch® Varnished Cambric Tape 2510
extra long description
3M 7000031578 Scotch® Varnished Cam
Description
SCOTCH VARNISHED CAMBRIC TAPE, 3/4" X 60YD, YL
Features
A clean, non-adhesive solution for electrical connections is made possible with Scotch® Tape 2510. Its fabric backing is made of straight-cut woven cotton cambric fabric for rugged durability and great tensile strength. The fabric is oil-primed and coated with yellow electrical-grade varnish for reliable insulation, and our cambric tape repels moisture, provides excellent dielectric support and is tough against puncture and cut-through forms of breakage. This tape is ASTM Approved and RoHS 2011/65/EU Compl
Long Description
Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C).
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
251034X60FT
GTIN
00054007417200
UPC
054007417200
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0113
Carton
1
Package
20
You must have an account to view stock levels
These alternate items can be purchased instead of 2510.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2510.

Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S ...
  • Our Part #: 251034X60FT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000031578
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.21)
251034X60FT - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.21

Each

QTY:
Each
Add
There were no add-on items found for 2510.

* All prices subject to change.

false