2510112X36YD - Scotch Varnished Cambric Tape, 1-1/2" X 36YD, Yl

Scotch

  • $110.32 (Each)
  • $110.32 (Each)

  • $2,647.68 (Per 24)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2510112X36YD
Manufacturer
Scotch
Manufacturer's Part Number
2510-1.5X36YD-K
Description
Scotch Varnished Cambric Tape, 1-1/2" X 36YD, Yl
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
00054007107033 / 00054007107033
Weight per unit
14.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.32 (Each)
Carton
$2,647.68 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
2510112X36YD - Small Image
 
2510112X36YD - Large Image
Attachments
 
 
2510112X36YD - Specification Sheet
Other Links
 
 
2510112X36YD - Other
 
2510112X36YD - Other
Brochures
 
 
2510112X36YD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCOTCH VARNISHED CAMBRIC TAPE, 1-1/2" X 36YD, YL
Extra Long Description
3M 7000132187 Scotch® Varnished Cam
Features
A clean, non-adhesive solution for electrical connections is made possible with Scotch® Tape 2510. Its fabric backing is made of straight-cut woven cotton cambric fabric for rugged durability and great tensile strength. The fabric is oil-primed and coated with yellow electrical-grade varnish for reliable insulation, and our cambric tape repels moisture, provides excellent dielectric support and is tough against puncture and cut-through forms of breakage. This tape is ASTM Approved and RoHS 2011/65/EU Compl
Long Description
Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C).
Product Type
Scotch® Varnished Cambric Tape 2510
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
2510-1.5X36YD-K
GTIN
00054007107033
UPC
00054007107033
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
14.4
Carton
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
18 View Store

A-L

Location Stock Available
Bentonville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat