2510112X36YD - Scotch Varnished Cambric Tape, 1-1/2" X 36YD, Yl

Scotch

  • $103.39 (Each)
  • $103.39 (Each)

  • $2,481.36 (Per 24)
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
2510112X36YD
Manufacturer
Scotch
Manufacturer's Part Number
7000132187
Description
Scotch Varnished Cambric Tape, 1-1/2" X 36YD, Yl
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007107033 / 00054007107033
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.39 (Each)
Carton
$2,481.36 (Per 24)
Resources
Images
 
 
2510112X36YD - Small Image
 
2510112X36YD - Large Image
Attachments
 
 
2510112X36YD - Specification Sheet
Other Links
 
 
2510112X36YD - Other
 
2510112X36YD - Other
Brochures
 
 
2510112X36YD - Brochure
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
A clean, non-adhesive solution for electrical connections is made possible with Scotch® Tape 2510. Its fabric backing is made of straight-cut woven cotton cambric fabric for rugged durability and great tensile strength. The fabric is oil-primed and coated with yellow electrical-grade varnish for reliable insulation, and our cambric tape repels moisture, provides excellent dielectric support and is tough against puncture and cut-through forms of breakage. This tape is ASTM Approved and RoHS 2011/65/EU Compl
Description
SCOTCH VARNISHED CAMBRIC TAPE, 1-1/2" X 36YD, YL
Product Type
Scotch® Varnished Cambric Tape 2510
extra long description
3M 7000132187 Scotch® Varnished Cam
Long Description
Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C).
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
2510-1.5X36YD-K
GTIN
00054007107033
UPC
054007107033
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.6
Carton
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat