25202 - Scotch Varnished Cambric Tape, 2" X 36YD, Yl

Scotch

  • $218.23 (Each)
  • $218.23 (Each)

  • $3,491.68 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25202
Manufacturer
Scotch
Manufacturer's Part Number
25202X36YDK
Description
Scotch Varnished Cambric Tape, 2" X 36YD, Yl
Scotch® Tape 2520 Is An 8 Mil Thick, Highly Conformable, Premium Grade Tape That'S Suitable For Bus Bars, Motor Leads and Service Drop Connections. It Withstands Temperatures Up to 221 °F (105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007048343 / 00054007048343
Weight per unit
1.0313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.23 (Each)
Standard Packaging
$3,491.68 (Per 16)
Resources
Images
 
 
25202 - Large Image
 
25202 - Small Image
Attachments
 
 
25202 - Specification Sheet
Other Links
 
 
25202 - Other
 
25202 - Other
Brochures
 
 
25202 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Some electrical connections require a strong layer of mechanical protection while ensuring easy re-entry, and the 8-mil thick Scotch® Tape 2520 does just that. It supports dielectric connections while staying intact and resistant to abrasion, punctures and scraping. This insulating tape stays in place after application with its pressure-sensitive rubber-resin adhesive. The backing is made of woven cotton cambric fabric, and it's oil-primed and varnished with electrical-grade insulating varnish. Thie tape
Description
SCOTCH VARNISHED CAMBRIC TAPE, 2" X 36YD, YL
Product Type
Scotch® Varnished Cambric Tape 2520
extra long description
3M 7000132814 Scotch® Varnished Cam
Long Description
Scotch® Tape 2520 is an 8 mil thick, highly conformable, premium grade tape that's suitable for bus bars, motor leads and service drop connections. It withstands temperatures up to 221 °F (105 °C).
Manufacturer Information
Manufacturers Part Number
25202X36YDK
Brand
Scotch
GTIN
00054007048343
UPC
054007048343
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
1.0313
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat