252060 - Scotch Varnished Cambric Tape, 3/4" X 60', Yl

Scotch

  • $55.76 (Each)
  • $55.76 (Each)

  • $1,115.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
252060
Manufacturer
Scotch
Manufacturer's Part Number
252034X60FT
Description
Scotch Varnished Cambric Tape, 3/4" X 60', Yl
Varnished Cambric Tape, Yellow, +220 °F Operating Temperature, 60 FT Length, 3/4 In Width, 8 Mil Thickness, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007048367 / 00054007048367
Weight per unit
0.0125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.76 (Each)
Standard Packaging
$1,115.20 (Per 20)
Resources
Images
 
 
252060 - Small Image
 
252060 - Large Image
 
252060 - Large Image
Attachments
 
 
252060 - Specification Sheet
Brochures
 
 
252060 - Brochure
Other Links
 
 
252060 - Other
 
252060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Varnished Cambric
Material, Color, and Finish
Background Color
Yellow
Backing Material
Cotton Cloth
Dimensions and Weight
Length
60 ft;18.3 m
Thickness
8 mil
Width
3/4 in;19 mm
Descriptions
Product Type
Varnished Cambric Tape
Long Description
Varnished Cambric Tape, Yellow, +220 °F Operating Temperature, 60 ft Length, 3/4 in Width, 8 mil Thickness, 0.25 lb
Features
Scotch(R) Tape 2520 is an 8-mil thick,highly conformable,premium-grade tape that's suitable for bus bars,motor leads and service drop connections.It withstands temperatures up to 221 degrees F (105 degrees C).Scotch(R) Tape 2520 is an abrasion-resistant tape that features excellent dielectric strength and is used in areas where mechanical protection and puncture resistance is critical.The pressure-sensitive,rubber-resin adhesive holds the tape in place even after application.It has woven cotton,cambric fab
Short Description
Varnished Cambric Tape, Cotton Cloth
Description
VARNISHED CAMBRIC TAPE 2520,3/4" X 60',YELLOW
extra long description
3M 7000031629 Scotch® Varnished Cam
Additional Information
Adhesive Material
Rubber Resin
Maximum Operating Temperature
+220 °F
package quantity
1 BX;10 CT;20 RL
Manufacturer Information
Brand
Scotch
sub brand
Scotch(R)
Manufacturers Part Number
252034X60FT
GTIN
00054007048367
UPC
054007048367
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight
0.25 lb
Weight per each
0.0125
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Electrical Maintenance;Appliance And Fixture;Commercial Construction;Industrial Construction;Irrigation;Maintenance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat