2929SILVER48MM - General Use Duct Tape, Silver, 1.88" X 50yd

3M

  • $13.11 (Each)
  • $13.11 (Each)

  • $314.64 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2929SILVER48MM
Manufacturer
3M
Manufacturer's Part Number
2929
Description
General Use Duct Tape, Silver, 1.88" X 50yd
Utility Duct Tape, Polyethylene Material, Silver, +200 °F Operating Temperature, 50 Yd Length, 1.88 In Width, 6 Mil Thickness, 0.86 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
051115248832 / 00051115248832
Weight per unit
0.0383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.11 (Each)
Carton
$314.64 (Per 24)
Resources
Images
 
 
2929SILVER48MM - Small Image
 
2929SILVER48MM - Large Image
 
2929SILVER48MM - Large Image
Other Links
 
 
2929SILVER48MM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Background Color
Silver
Dimensions and Weight
Length
50 yd;45.7 m
Width
1.88 in;48 mm
Thickness
6 mil
Descriptions
Long Description
Utility Duct Tape, Polyethylene Material, Silver, +200 °F Operating Temperature, 50 yd Length, 1.88 in Width, 6 mil Thickness, 0.86 lb
Features
Constructed of polyethylene film laminated to cloth with a rubber adhesive,this thin tape resists curling and tears off the roll cleanly for wiring applications in MRO/construction.Our 3M(TM) General Use Duct Tape 2929 is especially helpful when it comes to wire pulling.It is removable with little or no adhesive residue up to three months after application.
Short Description
Utility Duct Tape, Polyethylene
Product Type
Utility Duct Tape
Description
GENERAL USE DUCT TAPE, SILVER, 1.88" X 50YD
extra long description
3M 7000029030 3M™ General Use Duct
Additional Information
Maximum Operating Temperature
+200 °F
package quantity
24 RL/CA
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
2929
GTIN
00051115248832
UPC
051115248832
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight
0.86 lb
Weight per each
0.0383
Carton
24
Uses, Certifications, and Standards
Application
Sealing;Holding;Bundling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat