3111250 - Earsoft Yl Neons Earplugs, Corded, Regular

3M

  • $0.52 (Each)
  • $0.52 (Each)
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
3111250
Manufacturer
3M
Manufacturer's Part Number
7000002306
Description
Earsoft Yl Neons Earplugs, Corded, Regular
Earplug, Polyurethane Glove Material, Regular, Insulated, Yellow, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181900 - Hearing protectors
UPC/GTIN
080529110336 / 00080529110336
Weight per unit
1.705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.52 (Each)
Resources
Images
 
 
3111250 - Small Image
 
3111250 - Large Image
 
3111250 - Large Image
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
Yellow
Dimensions and Weight
Size
Regular
Descriptions
Product Type
Earplug
Long Description
Earplug, Polyurethane Glove Material, Regular, Insulated, Yellow, 0.01 lb
Features
The 3M(TM) E-A-Rsoft(TM) Yellow Neons Corded Earplugs, seal the ear canal with soft, slow-recovery foam for excellent noise reduction and reliable hearing protection. The tapered earplugs are easy to roll down and insert, then expand within the ear canal for a comfortable, secure fit. Earplugs come in a poly bag to keep them clean prior to use. Recommended applications include assembly and mechanical, chipping, chiseling, cleaning, drilling, furnace operations, grinding, heavy equipment operations, machini
Short Description
Earplug, Polyurethane, Regular
Description
EARSOFT YL NEONS EARPLUGS, CORDED, REGULAR
extra long description
3M 7000002306 3M™ E-A-Rsoft™ Yellow
Additional Information
Glove Material
Polyurethane
Insulated/Non-Insulated
Insulated
package quantity
2000 CT
Standards Met
CSA Certified Class AL;OSHA Certified
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
7000002306
Brand
Minnesota Mining (3M)
GTIN
00080529110336
UPC
080529110336
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight
0.01 lb
Weight per each
1.705
Carton
1
Uses, Certifications, and Standards
Application
Automotive;Construction;Food and Beverage Manufacturing;General Manufacturing;Metal Fabrication;Military Maintenance;Repair and Operation (MRO);Mining;Oil & Gas;Pharmaceutical;Transportation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat