3111251 - Earsoft Yl Neons Earplugs, Corded, Large

3M

  • $0.57 (Each)
  • $0.57 (Each)

  • $114.00 (Per 200)

  • $1,140.00 (Per 2,000)

In-Stock: 2,085 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3111251
Manufacturer
3M
Manufacturer's Part Number
311-1251
Description
Earsoft Yl Neons Earplugs, Corded, Large
3M™ E-A-Rsoft™ Yellow Neons™ Corded Earplugs Seal The Earcanal With Soft, Slow-Recovery Foam For Excellent Noise Reduction and Comfort. Large Size E-A-Rsoft™ Earplugs Are Ideal For Persons With Larger Earcanals.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181900 - Hearing protectors
UPC/GTIN
080529110343 / 00080529110343
Weight per unit
1.589 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.57 (Each)
Carton
$114.00 (Per 200)
Standard Packaging
$1,140.00 (Per 2,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,085
Resources
Images
 
 
3111251 - Small Image
 
3111251 - Large Image
Attachments
 
 
3111251 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EARSOFT YL NEONS EARPLUGS, CORDED, LARGE
Features
<p> The 3M™ E-A-Rsoft™ Yellow Neons Earplugs, seal the earcanal with soft, slow-recovery foam for excellent noise reduction and reliable hearing protection. The tapered earplugs are easy to roll down and insert, then expand within the earcanal for a comfortable, secure fit. Earplugs come in a poly bag to keep them clean prior to use. Recommended applications include assembly and mechanical, chipping, chiseling, cleaning, drilling, furnace operations, grinding, heavy equipment operations, machining, meta
Product Type
3M™ E-A-Rsoft™ Yellow Neons™ Earplugs
Manufacturer Information
Manufacturers Part Number
311-1251
GTIN
00080529110343
UPC
080529110343
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
1.589
Carton
200
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,085

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
1,520 View Store
Longview
524 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
41 View Store

* All prices subject to change.

Begin Live Chat