312BULK - Yellow Wire Connector (500/Bag)

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

  • $0.00 (Per 10,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
312BULK
Manufacturer
3M
Manufacturer's Part Number
312-BAG
Description
Yellow Wire Connector (500/Bag)
Wing Wire Connector, (5 to 7) #22 Awg Conductor Size, (1 to 3) #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
054007081609 / 00054007081609
Weight per unit
43.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
Special Order Item
Carton
$0.00 (Per 500)
Resources
Images
 
 
312BULK - Large Image
 
312BULK - Large Image
Attachments
 
 
312BULK - Specification Sheet
Other Links
 
 
312BULK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Spring
Voltage Rating
600 VAC
connection
Wire
Material, Color, and Finish
Insulation Material
Nylon
Conductor Material
Copper
Insulation Color
Yellow
Color
Yellow Handle
Dimensions and Weight
Size
22 - 8 AWG
Descriptions
Description
YELLOW WIRE CONNECTOR (500/BAG)
Product Type
Wing Wire Connector
Long Description
Wing Wire Connector, (5 to 7) #22 AWG Conductor Size, (1 to 3) #12 AWG Conductor Size, Insulated, Nylon Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Features
3M(TM) Electrical Spring Connector 312 is used to connect 2 or more copper conductors in a pigtail application.Its nylon construction provides a flame-retardant property to the connector,making it ideal for use in applications that require safety.The spring design allows them to spin on quickly and tighten down easily.3M(TM) Electrical Spring Connector 312 delivers uniform holding power for reliable electrical connections.Wings enable easy,high torque installation.The spring inside the connector has a dura
Short Description
Wing Wire Connector, Insulated, Yellow, 22 to 8 AWG, 100 per pouch
Special Features
Because of Their Increased Wire Range;Just Four Performance Plus Wire Connectors Handle The Work of Seven Standard Connectors.
extra long description
3M 312-BAG Yellow Spring Connector
Additional Information
Minimum Conductor Size
(5 to 7) #22 AWG
Maximum Conductor Size
(1 to 3) #12 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Standards Met
Ul;CSA
package quantity
500 BG
Manufacturer Information
Brand
Minnesota Mining (3M)
sub brand
3M(TM)
Manufacturers Part Number
312-BAG
GTIN
00054007081609
UPC
054007081609
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist On
Availability
minimum qty
500
Status
Inactive
Packaging
Weight per each
43.3
Carton
1
Package
10000
Uses, Certifications, and Standards
Temperature Rating
221 F
standard
UL, IEC, and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat