314B0XED - Scotchlok Electrical Idc, Pigtail, BL, 22-14awg

Scotchlok

  • $1.26 (Each)
  • $1.26 (Each)

  • $62.92 (Per 50)

  • $125.84 (Per 100)

  • $629.20 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
314B0XED
Manufacturer
Scotchlok
Manufacturer's Part Number
314P0UCH
Description
Scotchlok Electrical Idc, Pigtail, BL, 22-14awg
Idc Connector, Electrical Application, Blue (Cap);White (Body) Color, Tin Finish, Made In Usa, Brass;Nylon (Insulation) Material, +105°C;+221°F Maximum Operating Temperature, 2/3 - Wires, 50 CT;500 Ca Package Quantity, Corrosion Resistance;Moisture-Resistant Resistance Properties, Brass Element Construction For Good Conductivity and Tin Plating For Corrosion Resistance Special Features, Rohs 2011/65/Eu Compliant;Ul and Csa Standards Met, 600 V Voltage Rating, 0.01 LB Weight, 22 to 14 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/EAN/GTIN
054007092308 / 0054007092308 / 00054007092308
Weight per unit
0.521 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Carton
$62.92 (Per 50)
Standard Packaging
$629.20 (Per 500)
Resources
Images
 
 
314B0XED - Small Image
 
314B0XED - Small Image
 
314B0XED - Large Image
 
314B0XED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Number of Wires
2/3
Material
Brass;Nylon (Insulation)
Material, Color, and Finish
Color
Blue (Cap);White (Body)
Finish
Tin
Descriptions
Product Type
IDC Connector
Long Description
IDC Connector, Electrical Application, Blue (Cap);White (Body) Color, Tin Finish, Made in USA, Brass;Nylon (Insulation) Material, +105°C;+221°F Maximum Operating Temperature, 2/3 - Wires, 50 CT;500 CA Package Quantity, Corrosion Resistance;Moisture-Resistant Resistance Properties, Brass Element Construction for Good Conductivity and Tin Plating for Corrosion Resistance Special Features, RoHS 2011/65/EU compliant;UL and CSA Standards Met, 600 V Voltage Rating, 0.01 lb Weight, 22 to 14 AWG Wire Size
Features
3M(TM) Scotchlok(TM) 314 IDC Pigtail Electrical Connector is self-stripping, flame-retardant and moisture-resistant. The connector is nylon insulated and used to connect 2 or 3 wires while insulating the connection. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C). 3M(TM) Scotchlok(TM) 314 IDC Pigtail Electrical Connector provides a dual-element connection and moisture resistant seal with a mineral oil based g
Short Description
IDC Connector, Brass, 600 V, 50 CT;500 CA
Special Features
Brass Element Construction for Good Conductivity and Tin Plating for Corrosion Resistance
Description
SCOTCHLOK ELECTRICAL IDC, PIGTAIL, BL, 22-14AWG
Additional Information
Maximum Operating Temperature
+221°F;+105°C
Resistance Properties
Moisture-Resistant;Corrosion Resistance
package quantity
50 CT;500 CA
Standards Met
UL and CSA;RoHS 2011/65/EU compliant
Made in USA
yes
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
314P0UCH
GTIN
00054007092308
UPC
054007092308
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight
0.01 lb
Weight per each
0.521
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat