33+SUPER112X36YD - Super 33+ Vinyl Electrical Tape, 1-1/2" X 36YD, BK

Super 33+

  • $36.35 (Each)
  • $36.35 (Each)

  • $1,817.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33+SUPER112X36YD
Manufacturer
Super 33+
Manufacturer's Part Number
7000031512
Description
Super 33+ Vinyl Electrical Tape, 1-1/2" X 36YD, BK
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 36 Yd Length, 1-1/2 In Width, 7 Mil Thickness, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007502364 / 00054007502364
Weight per unit
0.668 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.35 (Each)
Carton
$1,817.50 (Per 50)
Resources
Images
 
 
33+SUPER112X36YD - Large Image
 
33+SUPER112X36YD - Small Image
 
33+SUPER112X36YD - Large Image
Attachments
 
 
33+SUPER112X36YD - Specification Sheet
Other Links
 
 
33+SUPER112X36YD - Other
 
33+SUPER112X36YD - Other
Brochures
 
 
33+SUPER112X36YD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Black
Backing Material
Polyvinyl Chloride
Color
Black
Dimensions and Weight
Length
36 yd;32.9184 m
Width
1-1/2 in
Thickness
7 mil
Size
Premium
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 36 yd Length, 1-1/2 in Width, 7 mil Thickness, 0.67 lb
Features
America's #1 professional grade vinyl electrical tape,Scotch(R) Super 33+(TM) Vinyl Electrical Tape is a premium grade,7 mil thick,flame-retardant all-weather vinyl-insulating tape for cable splices up to 600V.It is designed to perform continuously between a temperature range of 0–220°F (-18–105°C).Scotch(R) Super 33+(TM) Tape is an abrasion-resistant tape that offers electrical and mechanical protection with the combination of an aggressive,rubber-resin adhesive and an elastic PVC backing.This tape is hig
Short Description
Electrical Tape, Vinyl, Black, 66 ft Length, 3/4 in Width
Description
SUPER 33+ VINYL ELECTRICAL TAPE, 1-1/2" X 36YD, BK
extra long description
3M 7000031512 Scotch® Super 33+™ Vi
Special Features
Premium
Additional Information
Maximum Operating Temperature
+221 °F
Standards Met
Ul;CSA
Attachment Type
expands in a fire to seal door frames and glazing applications to help prevent the passage of fire, smoke and toxic gases.
Manufacturer Information
Brand
Super 33+
Manufacturers Part Number
33+-1.5X36YD-1.5
sub brand
Scotch
GTIN
00054007502364
UPC
054007502364
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight
0.67 lb
Weight per each
0.668
Carton
50
Uses, Certifications, and Standards
Application
Professional;Premium Grade
standard
UL Listed; CSA; ASTM D-3005 Type 1; VDE 0340 TEIL 3-1; SS 404 09 75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat