35BR12 - Vinyl Color Coding Elec Tape 35, 1/2" X 20', Brown

Scotch

  • $2.90 (Each)
  • $2.90 (Each)

  • $29.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35BR12
Manufacturer
Scotch
Manufacturer's Part Number
7000132638
Description
Vinyl Color Coding Elec Tape 35, 1/2" X 20', Brown
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007102991 / 00054007102991
Weight per unit
0.0054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Carton
$29.00 (Per 10)
Resources
Images
 
 
35BR12 - Small Image
 
35BR12 - Large Image
Attachments
 
 
35BR12 - Specification Sheet
Other Links
 
 
35BR12 - Other
 
35BR12 - Other
Brochures
 
 
35BR12 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Scotch® Multi-Colored Vinyl Electrical Tape 35
extra long description
3M 7000132638 Scotch® Multi-Colored
Description
VINYL COLOR CODING ELEC TAPE 35,1/2" X 20',BROWN
Features
For purposes of color-coding, phasing and insulating power systems, you can trust Scotch® Vinyl Electrical Tape 35. Its strong rubber-resin adhesive and elastic PVC backing provide reliable durability in electrical and mechanical applications. This flame-retardant tape is tough against abrasion and moisture, and offers great resistance from contact with chemicals, solvents, acids and alkalis. Use it for insulating electrical wires and on synthetic cables, jackets and splicing compounds. This tape is VDE an
Long Description
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C).
Special Features
Color Coding
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
#N/A
GTIN
00054007102991
UPC
054007102991
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight per each
0.0054
Carton
10
Uses, Certifications, and Standards
Application
Premium
standard
UL Listed, CSA Certified, VDE 0340-TEIL1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat