35VI - Vinyl Color Coding Elec Tape 35, 3/4" X 66', VL

Scotch

  • $9.03 (Each)
  • $9.03 (Each)

  • $90.30 (Per 10)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
35VI
Manufacturer
Scotch
Manufacturer's Part Number
3534X66FTVL
Description
Vinyl Color Coding Elec Tape 35, 3/4" X 66', VL
Electrical Tape, Vinyl Material, Violet, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.26 LB
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007112716 / 00054007112716
Weight per unit
0.0257 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.03 (Each)
Standard Packaging
$90.30 (Per 10)
Resources
Images
 
 
35VI - Small Image
 
35VI - Large Image
 
35VI - Large Image
 
35VI - Video
Attachments
 
 
35VI - Specification Sheet
Brochures
 
 
35VI - Brochure
Other Links
 
 
35VI - Other
 
35VI - Other
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Violet
Backing Material
PVC
Dimensions and Weight
Length
66 ft;20.1 m
Width
3/4 in;19 mm
Thickness
7 mil;0.177 mm
Descriptions
Long Description
Electrical Tape, Vinyl Material, Violet, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.26 lb
Features
Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors.
Short Description
Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow
Special Features
Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid.
Product Type
Electrical Tape
Description
VINYL COLOR CODING ELEC TAPE 35,3/4" X 66',VIOLET
extra long description
3M 7000058437 Scotch® Multi-Colored
Additional Information
Tensile Strength
17 lb/in
Elongation at Break
225 %
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+220 °F;+105 °C
Shelf Life
5 yr
Standards Met
UL 539-H;CSA;UL510;A-A-55809;RoHS
Adhesive Material
Rubber Resin
Made in USA
yes
package quantity
100 RL/CA;1 Cello;10 CT
media
Yes
Manufacturer Information
Brand
Scotch
sub brand
Scotch(R)
Manufacturers Part Number
3534X66FTVL
GTIN
00054007112716
UPC
054007112716
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight
0.26 lb
Weight per each
0.0257
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Premium Grade;Phase Identification and Marking.
standard
UL Listed, CSA Certified, VDE 0340-TEIL1
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?