35YE - Vinyl Color Coding Elec Tape, 3/4" X 66', Yl

Scotch

  • $10.05 (Each)
  • $10.05 (Each)

  • $100.50 (Per 10)

In-Stock: 13 available locally (Las Cruces, NM) ( change location)
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
35YE
Manufacturer
Scotch
Manufacturer's Part Number
3534X66FTYL
Description
Vinyl Color Coding Elec Tape, 3/4" X 66', Yl
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007108443 / 00054007108443
Weight per unit
0.249 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.05 (Each)
Standard Packaging
$100.50 (Per 10)
Stock Availability
Las Cruces
13 (Check another store)
El Paso
33
All Stores
2,027
Resources
Images
 
 
35YE - Small Image
 
35YE - Large Image
 
35YE - Large Image
 
35YE - Video
Attachments
 
 
35YE - Specification Sheet
Other Links
 
 
35YE - Other
 
35YE - Other
Brochures
 
 
35YE - Brochure
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
VINYL COLOR CODING ELEC TAPE, 3/4" X 66', YL
Extra Long Description
3M 7000006096 Scotch® Multi-Colored
Features
Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA
Long Description
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C).
Product Type
Scotch® Multi-Colored Vinyl Electrical Tape 35
Special Features
Color Coding
Additional Information
Media
Yes
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
3534X66FTYL
GTIN
00054007108443
UPC
054007108443
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Packaging
Weight per each
0.249
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Premium
Standard
UL Listed, CSA Certified, VDE 0340-TEIL1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,027

Location search:

Greater El Paso Area

Location Stock Available
El Paso
33 View Store
Las Cruces
13 View Store
These alternate items can be purchased instead of 35YE.
Jump To:

Similar Items

Similar items are close alternatives to 35YE, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat