365 - Caution Buried Fiber Optic Line Below (Org) 3"X100

Scotch

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
365
Manufacturer
Scotch
Manufacturer's Part Number
365-O-3X1000FT
Description
Caution Buried Fiber Optic Line Below (Org) 3"X100
Scotch® Buried Barricade Tape 302 Is A 4 Mil Thick, Polyethylene Film Backing, Buried Barricade Tape That Is Printed With A Warning Message. When Buried 4 to 6 Inches Below The Surface, It Provides An Early Warning When Digging Before Reaching A Depth That Could Cause Damage or Injury to A Line or Worker.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128577707 / 00051128577707
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
365 - Small Image
 
365 - Large Image
Attachments
 
 
365 - Specification Sheet
Other Links
 
 
365 - Other
 
365 - Other
Brochures
 
 
365 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CAUTION BURIED FIBER OPTIC LINE BELOW (ORG) 3"X100
Features
Scotch® Buried Barricade Tape 302 features durable polyethylene film backing that prevents accidental tearing. This effective and economical tape is printed with 2 in, bold characters on a bright background. It is designed to signify restricted access to hazardous areas. RoHS 2011/65/EU Compliant.
Product Type
Scotch® Buried Barricade Tape
extra long description
3M 7000133184 Scotch® Buried Barric
Long Description
Scotch® Buried Barricade Tape 302 is a 4 mil thick, polyethylene film backing, buried barricade tape that is printed with a warning message. When buried 4 to 6 inches below the surface, it provides an early warning when digging before reaching a depth that could cause damage or injury to a line or worker.
Special Features
Caution Buried Fiber Optic Line Below
Manufacturer Information
Manufacturers Part Number
365-O-3X1000FT
Brand
Scotch
GTIN
00051128577707
UPC
051128577707
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Barricade Tape
Packaging
Weight per each
0.84
Carton
8
Uses, Certifications, and Standards
Application
Buried
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat