381 - Barricade Tape 381, Danger / Peligro, 3" X 1000', Red

Scotch

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
381
Manufacturer
Scotch
Manufacturer's Part Number
381-R-3X1000FT
Description
Barricade Tape 381, Danger / Peligro, 3" X 1000', Red
Barricade Tape, Polyethylene Plastic, Red, Black Legend Color, Danger Peligro Legend, 1000 FT Length, 3 In Width, 0.002 In Thickness, 2.24 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
27121707 - Crimp connectors
UPC/GTIN
051128592342 / 00051128592342
Weight per unit
2.2375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
381 - Small Image
 
381 - Large Image
Attachments
 
 
381 - Specification Sheet
Other Links
 
 
381 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene Plastic
Material, Color, and Finish
Legend Color
Black
Background Color
Red
Dimensions and Weight
Length
1000 ft;304.8 m
Width
3 in;7.6 cm
Thickness
2 mil;0.002 in;0.051 mm
Descriptions
Short Description
Barricade Tape, Black, 1000 ft;304.8 m L
Long Description
Barricade Tape, Polyethylene Plastic, Red, Black Legend Color, Danger Peligro Legend,1000 ft Length, 3 in Width, 0.002 in Thickness, 2.24 lb/EA
Features
Scotch(R) Barricade Tapes 300 Series are not only effective but economical as well. One roll has sufficient length to designate a large area and the Buried Barricade Tape rolls are also available in both 3” and 6” widths. The tapes are constructed of durable polyethyleneplastic that is designed to help prevent tearing. Bold two-inch black characters on bright background are designed to attract attention and provide a warning message that is clearly visible
Special Features
Scotch(R) Barricade Tapes 300 Series are Effective and Economical
Product Type
Barricade Tape
Description
BARRICADE TAPE 381,DANGER / PELIGRO,3" X 1000',RED
extra long description
3M 7010349801 Scotch® Barricade Tap
Additional Information
Legend
Danger Peligro
Text/Graphic
Text
Made in USA
yes
package quantity
1 CA
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
381-R-3X1000FT
sub brand
Scotch(R)
GTIN
00051128592342
UPC
051128592342
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight
2.24 lb/EA
Weight per each
2.2375
Carton
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat