382 - Barricade Tape, Caution/Ciudado, 3" X 1000', Yellow

Scotch

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
382
Manufacturer
Scotch
Manufacturer's Part Number
7010398264
Description
Barricade Tape, Caution/Ciudado, 3" X 1000', Yellow
Scotch® Barricade Tape 300 Is A 2 Mil Thick, Polyethylene Film Backing, Barricade Tape That Is Printed With A Warning Message. It Is Great For Alerting Pedestrians Of Danger In Both Small and Large Areas.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
27121707 - Crimp connectors
UPC/GTIN
051128592359 / 00051128592359
Weight per unit
2.2375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
382 - Small Image
 
382 - Large Image
Attachments
 
 
382 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BARRICADE TAPE,CAUTION/CIUDADO,3" X 1000',YELLOW
Product Type
Scotch® Barricade Tape 300
Features
Scotch® Barricade Tape 300 features durable, polyethylene film backing that resists accidental tearing. This effective and economical tape is printed with 2 in, bold characters on a bright background. It is designed to signify restricted access to hazardous areas and it is ideal for above ground applications. RoHS 2011/65/EU Compliant.
Long Description
Scotch® Barricade Tape 300 is a 2 mil thick, polyethylene film backing, barricade tape that is printed with a warning message. It is great for alerting pedestrians of danger in both small and large areas.
extra long description
3M 7010398264 Scotch® Barricade Tap
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
7010398264
GTIN
00051128592359
UPC
051128592359
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
2.2375
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat