3900RED - Multi-Purpose Duct Tape, RD, 48MM X 54.8M

3M

  • $18.63 (Each)
  • $18.63 (Each)

  • $447.12 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3900RED
Manufacturer
3M
Manufacturer's Part Number
7000144749
Description
Multi-Purpose Duct Tape, RD, 48MM X 54.8M
Constructed Of Polyethylene Film Laminated to Cloth With A Rubber Adhesive, This Durable Tape Resists Curling and Tears Off The Roll Cleanly For Easy Application In Mro/Construction. Our Multi-Purpose Duct Tape 3900 Has A Unique Construction That Allows For Permanent and Temporary Applications.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
13111200 - Films
UPC/GTIN
021200498305 / 00021200498305
Weight per unit
0.0564 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.63 (Each)
Carton
$447.12 (Per 24)
Resources
Images
 
 
3900RED - Large Image
 
3900RED - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
A Tape with VersatilityOriginally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. Multi-Purpose Duct Tape 3900 was tested according to UL723, ASTM E84. Due to its unique design, it is an excellent choice for general indoor application in MRO/construction. The tape can be used at temperatures as high as 200°F for up to 30 minutes.Multi-Purpose Duct Tape 3900 comes in an array of colors for pro
Long Description
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our Multi-Purpose Duct Tape 3900 has a unique construction that allows for permanent and temporary applications.
Special Features
resists moisture prolonging the tape bond in moist or humid environments.
Description
MULTI-PURPOSE DUCT TAPE, RD, 48MM X 54.8M
Product Type
3M™ Multi-Purpose Duct Tape 3900
extra long description
3M 7000144749 3M™ Multi-Purpose Duc
Manufacturer Information
Brand
3M
Manufacturers Part Number
3900
GTIN
00021200498305
UPC
021200498305
Taxonomies, Classifications, and Categories
Type
Multi-Purpose
Category Description
TAPE
Packaging
Weight per each
0.0564
Carton
24
Uses, Certifications, and Standards
Application
Multi-Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat