3900RED - Multi-Purpose Duct Tape, RD, 48MM X 54.8M

3M

  • $18.63 (Each)
  • $18.63 (Each)

  • $447.12 (Per 24)
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
3900RED
Manufacturer
3M
Manufacturer's Part Number
3900
Description
Multi-Purpose Duct Tape, RD, 48MM X 54.8M
Constructed Of Polyethylene Film Laminated to Cloth With A Rubber Adhesive, This Durable Tape Resists Curling and Tears Off The Roll Cleanly For Easy Application In Mro/Construction. Our Multi-Purpose Duct Tape 3900 Has A Unique Construction That Allows For Permanent and Temporary Applications.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
13111200 - Films
UPC/GTIN
021200498305 / 00021200498305
Weight per unit
0.0564 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.63 (Each)
Standard Packaging
$447.12 (Per 24)
Resources
Images
 
 
3900RED - Large Image
Attachments
 
 
3900RED - Specification Sheet
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
A Tape with VersatilityOriginally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. Multi-Purpose Duct Tape 3900 was tested according to UL723, ASTM E84. Due to its unique design, it is an excellent choice for general indoor application in MRO/construction. The tape can be used at temperatures as high as 200°F for up to 30 minutes.Multi-Purpose Duct Tape 3900 comes in an array of colors for pro
Description
MULTI-PURPOSE DUCT TAPE, RD, 48MM X 54.8M
Long Description
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our Multi-Purpose Duct Tape 3900 has a unique construction that allows for permanent and temporary applications.
Special Features
resists moisture prolonging the tape bond in moist or humid environments.
Product Type
3M™ Multi-Purpose Duct Tape 3900
extra long description
3M 7000144749 3M™ Multi-Purpose Duc
Manufacturer Information
Brand
3M
Manufacturers Part Number
3900
GTIN
00021200498305
UPC
021200498305
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Multi-Purpose
Packaging
Weight per each
0.0564
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Multi-Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat